Shop All Timing Belts
Gates
PowerGrip Timing Belts, 600H300
Mfr # 600H300
Zoro # G7890419
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1524 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 600H300
- Zoro # G7890419
- UPC # 72053567342
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1524 mm |
Height | 4.1 mm |
Top Width | 76 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- FERNCO FLEX PVC COUPLING 6""X4"" (P1056-64)
- TRITAN Thrust Washer, dia. 0.250in, 0.03in. Thick (TRA411)
- DIXON Quick Connect Plug, Female, 2.10", Aluminum (2SHDF2)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-12 (640-8MGT-12)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- GATES Hi-Power II Belts, B41 (B41)
- GATES Tri-Power Belts, BX78 (BX78)
- GATES Predator Single Belts, AP40 (AP40)
- GATES PowerGrip HTD Belts, 174-3M-06 (174-3M-06)
- Gates Power Transmission Belts