Shop All Timing Belts
Gates
PowerGrip Timing Belts, 560H100
Mfr # 560H100
Zoro # G7865620
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1422 mm
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 560H100
- Zoro # G7865620
- UPC # 72053566147
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1422 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 100 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/25 PSI Bypass (HFA31025)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- GATES Tri-Power Belts, AX45 (AX45)
- GATES PowerGrip Timing Belts, 370H075 (370H075)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09 (630-3MGT-09)
- GATES PowerGrip Timing Belts, 510H100 (510H100)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- Gates Timing Belts