Shop All Timing Belts
Gates
PowerGrip Timing Belts, 540H200
Mfr # 540H200
Zoro # G7880454
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1372 mm
- Number of Teeth - Timing Belts 108
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 540H200
- Zoro # G7880454
- UPC # 72053566840
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1372 mm |
Height | 4.1 mm |
Top Width | 51 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 108 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA FHP V-BELT 5L330 (B30)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-13)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- ZORO SELECT FHP Sheave, AK64-QT (AK64)
- GATES Tri-Power Belts, BX78 (BX78)
- GATES PowerGrip Timing Belts, 345L050 (345L050)
- GATES Predator Single Belts, BP40 (BP40)
- GATES Hi-Power II Belts, B63 (B63)
- GATES Multi-Speed Belts, 1422V400 (1422V400)
- GATES Synchro-Power Polyurethane Belts, T10-980-25 (T10-980-25)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- Gates Timing Belts