Shop All Timing Belts
Gates
PowerGrip Timing Belts, 540H150
Mfr # 540H150
Zoro # G7880086
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1372 mm
- Number of Teeth - Timing Belts 108
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 540H150
- Zoro # G7880086
- UPC # 72053566390
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1372 mm |
Height | 4.1 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 108 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- BESTORQ Aftermarket JOHN DEERE Z33368 Replacement Belt, C88 (C88)
- DYNABRADE Tune Up Kit For 13F640 to 13F643 (96024)
- BESTORQ Aftermarket 1002006 ZIPPER Kevlar Replacement V-Belt | 5/8 x 161, B158LG (B158LG)
- GATES Polyflex JB Belts, 2/11M800JB (2/11M800JB)
- GATES Polyflex Belts, 7M710 (7M710)
- GATES Hi-Power II Belts, A36 (A36)
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- GATES Multi-Speed Belts, 1422V466 (1422V466)
- B B MANUFACTURING 312-3M-15, Timing Belt, Neoprene, Fiberglass (312-3M-15)
- Gates Timing Belts