Shop All Timing Belts
Gates
PowerGrip Timing Belts, 510L100
Mfr # 510L100
Zoro # G7860127
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1295 mm
- Number of Teeth - Timing Belts 136
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 510L100
- Zoro # G7860127
- UPC # 72053564907
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1295 mm |
Height | 3.6 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 136 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Witt Replacement For: 8216073 (D1102)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- ENERPAC Spring Bypass (DC394110)
- NEW DEPARTURE HYATT Single Row Ball Bearings (99502H)
- GATES Polyflex Belts, 7M730 (7M730)
- GATES Hi-Power II Belts, A27 (A27)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-30 (1440-8MGT-30)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX375 (3/3VX375)
- GATES PowerGrip HTD Belts, 340-5M-15 (340-5M-15)
- GATES Hi-Power II Belts, A30 (A30)
- CARLISLE 2450-14M-85 Synchro-Cog HT Synchronous Belt (2450-14M-85)
- Gates Power Transmission Belts