Shop All Timing Belts
Gates
PowerGrip Timing Belts, 510H150
Mfr # 510H150
Zoro # G7860039
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1295 mm
- Number of Teeth - Timing Belts 102
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 510H150
- Zoro # G7860039
- UPC # 72053566383
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1295 mm |
Height | 4.1 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 102 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, 16 oz, Brush Top LB 8008(TM) C5-A(R) (233317)
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- GATES Tri-Power PowerBand Belts, 2/BX103 (2/BX103)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- GATES Multi-Speed Belts, 4430V910 (4430V910)
- GATES PowerGrip Timing Belts, 200XL037 (200XL037)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- B B MANUFACTURING 20T10/5360, Timing Belt, Polyurethane, Steel (20T10/5360)
- Gates Power Transmission Belts