Shop All Timing Belts
Gates
PowerGrip Timing Belts, 48MXL025
Mfr # 48MXL025
Zoro # G7858970
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 122 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 48MXL025
- Zoro # G7858970
- UPC # 72053641417
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 122 mm |
Height | 1.14 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | MXL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- PIX PIX, A24/4L260, V-Belt 1/2 X 26 (A24/4L260)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- GATES Polyflex Belts, 7M650 (7M650)
- GATES Polyflex Belts, 5M615 (5M615)
- GATES Hi-Power II Belts, C112 (C112)
- GATES PowerGrip Timing Belts, 274XL037 (274XL037)
- GATES Hi-Power II Belts, B153 (B153)
- Gates Power Transmission Belts