Shop All Timing Belts
Gates
PowerGrip Timing Belts, 480H150
Mfr # 480H150
Zoro # G7863785
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1219 mm
- Number of Teeth - Timing Belts 96
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 480H150
- Zoro # G7863785
- UPC # 72053566376
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1219 mm |
Height | 4.1 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 96 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (288420)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6206 2RS JEM)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP (F262)
- GATES Hi-Power II Belts, B59 (B59)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- GATES Tri-Power Belts, BX95 (BX95)
- GATES Super HC Molded Notch Belts, 5VX459 (5VX459)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-15 (300-5MGT-15)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-20 (3048-8MGT-20)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- Gates Power Transmission Belts