Shop All Timing Belts
Gates
PowerGrip Timing Belts, 460XL037
Mfr # 460XL037
Zoro # G7827568
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1168 mm
- Number of Teeth - Timing Belts 230
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 460XL037
- Zoro # G7827568
- UPC # 72053563481
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1168 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 230 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- FESTO Solenoid Coil VACS-C-C1-16B (VACS-C-C1-16B)
- FAFNIR Ball Deep Groove Radial <12 OD, 38PP2 (38PP2)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES Power Curve Belts, B430PC (B430PC)
- GATES Hi-Power II Belts, B43 (B43)
- GATES Synchro-Power Polyurethane Belts, AT5-500-16 (AT5-500-16)
- GATES Polyflex Belts, 7M1120 (7M1120)
- GATES Polyflex Belts, 5M800 (5M800)
- BESTORQ Bestorq Double Side Timing Belt Model D2600-8M-30 - 102.36 in Outside Length - 1.18 in Top Width (D2600-8M-30)
- Gates Timing Belts