Shop All Timing Belts
Gates
PowerGrip Timing Belts, 450H200
Mfr # 450H200
Zoro # G7833140
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1143 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 450H200
- Zoro # G7833140
- UPC # 72053566819
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1143 mm |
Height | 4.1 mm |
Top Width | 51 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 42 in Pitch Length, 0.552 in Top Width, 6 Ribs (420J6)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- NATIONAL Small Bore Inch Seal, 471833 (471833)
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- GATES Predator Single Belts, AP40 (AP40)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- GATES Polyflex JB Belts, 2/5M500JB (2/5M500JB)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-15 (425-5MGT-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-20 (1760-8MGT-20)
- GATES Tri-Power Belts, AX62 (AX62)
- Gates Timing Belts