Shop All Timing Belts
Gates
PowerGrip Timing Belts, 450H100
Mfr # 450H100
Zoro # G7838488
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1143 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 450H100
- Zoro # G7838488
- UPC # 72053466560
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1143 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material, with a temperature range of -30 to 100°C. It is black in color, with a height of 4.1 mm and a V-Belt section of H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213FS)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth (60B15F-1L)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304 2NSE)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- GATES PowerGrip Timing Belts, 60XL037 (60XL037)
- GATES PowerGrip HTD Belts, 318-3M-09 (318-3M-09)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-20 (1600-8MGT-20)
- GATES Polyflex Belts, 5M450 (5M450)
- GATES Polyflex Belts, 7M1320 (7M1320)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- D&D Timing Belt, 8M, 30 x 600mm PL, T75 (600-8M-30)
- Gates Timing Belts