Shop All Timing Belts
Gates
PowerGrip Timing Belts, 420XL037
Mfr # 420XL037
Zoro # G7844079
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1067 mm
- Number of Teeth - Timing Belts 210
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 420XL037
- Zoro # G7844079
- UPC # 72053563467
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1067 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 210 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- TRU-FLATE Tool Oiler, InLine (41-101)
- GATES Hydraulic Coupling-Field Attachable, G34210-0808 (G34210-0808)
- CAMPBELL HAUSFELD Fitting, Tube Thread 1/8 Npt (TF060403AV)
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- GATES PowerGrip HTD Belts, 1050-5M-15 (1050-5M-15)
- GATES Polyflex Belts, 3M412 (3M412)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-21 (8MGT-896-21)
- D&D Belt, VS, 1.187 x 38.7in OC (1922V381)
- Gates Timing Belts