Shop All Timing Belts
Gates
PowerGrip Timing Belts, 390H100
Mfr # 390H100
Zoro # G7852716
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 991 mm
- Number of Teeth - Timing Belts 78
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 390H100
- Zoro # G7852716
- UPC # 72053565850
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 991 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 78 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-107 (126287 F2B-SCM-107)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75" OD (5V9752)
- GAST Piston Rod Asm Roc 56 Sp Af561D (AF561D)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in (6SMPB)
- GATES Polyflex Belts, 5M690 (5M690)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-21 (8MGT-1040-21)
- GATES PowerGrip HTD Belts, 776-8M-30 (776-8M-30)
- GATES Tri-Power Belts, BX27 (BX27)
- GATES Super HC Molded Notch Belts, 5VX860 (5VX860)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In (1DHP4)
- Gates Power Transmission Belts