Shop All Timing Belts
Gates
PowerGrip Timing Belts, 370H075
Mfr # 370H075
Zoro # G7867529
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 940 mm
- Number of Teeth - Timing Belts 74
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 370H075
- Zoro # G7867529
- UPC # 72053565713
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 940 mm |
Height | 4.1 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 74 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20344128)
- NTN NTN 6200LLU CS18, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LLU CS18 (6200LLU CS18)
- SMC Female Adapter, 5/32 in., TubexFNPT (KQ2F03-34A)
- MARADYNE FLUID POWER GROUP Filter Element, 10 Micron Cellulose Media (FPD50-10N)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-30 (1200-8MGT-30)
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- GATES PowerGrip HTD Belts, 850-5M-15 (850-5M-15)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES Tri-Power Belts, BX77 (BX77)
- GATES Polyflex Belts, 5M462 (5M462)
- CARLISLE 450L050 Synchro-Cog Timing Belt (450L050)
- Gates Timing Belts