Shop All Timing Belts
Gates
PowerGrip Timing Belts, 367L075
Mfr # 367L075
Zoro # G7860048
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 933 mm
- Number of Teeth - Timing Belts 98
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 367L075
- Zoro # G7860048
- UPC # 72053564600
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 933 mm |
Height | 3.6 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 98 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.400 Inch ID x 0.718 Inch Long Ferrules, PK 50 (F4250-50)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (AX26)
- LUBRIPLATE Pan Divider Oil, 5 Gal Pail, Iso-22 H-1/Food Grade Pan Divider Oil (L0747-060)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- GATES Polyflex Belts, 7M1700 (7M1700)
- GATES PowerGrip GT3 Belts - 2M and 3M, 339-3MGT-15 (339-3MGT-15)
- GATES Predator Single Belts, AP53 (AP53)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-50 (1040-8MGT-50)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- GATES Synchro-Power Polyurethane Belts, AT10-920-25 (AT10-920-25)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16T5/350)
- Gates Power Transmission Belts