Shop All Timing Belts
Gates
PowerGrip Timing Belts, 345L100
Mfr # 345L100
Zoro # G7825574
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 876 mm
- Number of Teeth - Timing Belts 92
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 345L100
- Zoro # G7825574
- UPC # 72053434514
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 876 mm |
Height | 3.6 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 92 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material, with a temperature range of -30 to 100°C. It is black in color, with a height of 3.6 mm and a V-Belt section of L.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- SKF SKF-SAF516, Split Pillow Blocks, SAF516 (SAF516)
- ARO Pump Assembly, Restricted, 1/2 Inch, PD05P (PD05P-AKS-KTL-B)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- GATES Polyflex Belts, 5M690 (5M690)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-12 (800-8MGT-12)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-25 (750-5MGT-25)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-30 (1200-8MGT-30)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- Gates Timing Belts