Shop All Timing Belts
Gates
PowerGrip Timing Belts, 345L050
Mfr # 345L050
Zoro # G7829257
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 876 mm
- Number of Teeth - Timing Belts 92
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 345L050
- Zoro # G7829257
- UPC # 72053564303
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 876 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 92 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- BOWER Tapered Roller Bearing Cone - 1.4365 In Id X 1.01 In W (2794)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075SKW)
- GATES Polyflex Belts, 7M1500 (7M1500)
- GATES Polyflex Belts, 5M400 (5M400)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-30 (1040-8MGT-30)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- GATES Polyflex JB Belts, 3/11M825JB (3/11M825JB)
- BANDO TimingBelt, Synchro-Link, Neoprene, 263L100 (263L100G)
- Gates Timing Belts