Shop All Timing Belts
Gates
PowerGrip Timing Belts, 322L050
Mfr # 322L050
Zoro # G7867416
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 819 mm
- Number of Teeth - Timing Belts 86
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 322L050
- Zoro # G7867416
- UPC # 72053564297
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 819 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 86 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material, with a temperature range of -30 to 100°C. It is black in color, with a height of 3.6 mm and a V-Belt section of L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- AEROQUIP Attaching Clip, 12 Dash, PK10 (1F40104-12C)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 154 SK (2 B 154 SK)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- GATES PowerGrip HTD Belts, 735-3M-15 (735-3M-15)
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- GATES Super HC Molded Notch Belts, 3VX616 (3VX616)
- GATES Tri-Power PowerBand Belts, 2/BX79 (2/BX79)
- D&D Timing Belt, 5M, 15 x 850mm PL, T170 (850-5M-15)
- Gates Timing Belts