Shop All Timing Belts
Gates
PowerGrip Timing Belts, 315L075
Mfr # 315L075
Zoro # G7869595
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 84
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 315L075
- Zoro # G7869595
- UPC # 72053564716
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 3.6 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 84 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (BX80)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (38-190627-12-12)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- GATES PowerGrip HTD Belts, 925-5M-15 (925-5M-15)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES Power Curve Belts, B430PC (B430PC)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- GATES Hi-Power II Belts, A53 (A53)
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- GATES Polyflex Belts, 11M900 (11M900)
- Gates Power Transmission Belts