Shop All Timing Belts
Gates
PowerGrip Timing Belts, 300L075
Mfr # 300L075
Zoro # G7841175
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 762 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 300L075
- Zoro # G7841175
- UPC # 72053564570
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 762 mm |
Height | 3.6 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZF-12-25-P-A (DZF-12-25-P-A)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081212)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS (1L643)
- TIMKEN TIM-2786, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2786 (2786)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- GATES Polyflex Belts, 5M365 (5M365)
- GATES Hi-Power II Belts, B104 (B104)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-20 (800-8MGT-20)
- GATES Multi-Speed Belts, 1626V455 (1626V455)
- GATES Synchro-Power Polyurethane Belts, T10-1080-50 (T10-1080-50)
- D&D Timing Belt, 14M, 40 x 2590mm PL, T185 (2590-14M-40)
- Gates Power Transmission Belts