Shop All Timing Belts
Gates
PowerGrip Timing Belts, 300L050
Mfr # 300L050
Zoro # G7846705
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 762 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 300L050
- Zoro # G7846705
- UPC # 72053564280
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 762 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 3.6 mm and is black in color. It is a V-Belt Section L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM082P)
- HANKISON Refrigerated Dryer Maint Kit, 3YA43 (3240366)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- GLOBAL G1SC-062-SS One-Piece Clamping Collar (G1SC-062-SS)
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- GATES Super HC Molded Notch Belts, 3VX826 (3VX826)
- GATES Tri-Power Belts, BX39 (BX39)
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- GATES Predator Single Belts, BP158 (BP158)
- GATES Tri-Power Belts, BX36 (BX36)
- D&D Timing Belt, 14M, 40 x 2590mm PL, T185 (2590-14M-40)
- Gates Power Transmission Belts