Shop All Timing Belts
Gates
PowerGrip Timing Belts, 300H150
Mfr # 300H150
Zoro # G7834260
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 762 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 300H150
- Zoro # G7834260
- UPC # 72053566314
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 762 mm |
Height | 4.1 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- LOCTITE Anti Seize Lubricant, Silver Grade Anti-Seize 1 lb. Net Wt. Brush Top (LOC76764)
- SCHLAGE COMMERCIAL Part 24483760 (24483760)
- D&D 40" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX400)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- GATES Hi-Power II Belts, B184 (B184)
- GATES PowerGrip Timing Belts, 225L075 (225L075)
- GATES Hi-Power II Belts, B92 (B92)
- GATES Hi-Power II Belts, B95 (B95)
- GATES Tri-Power PowerBand Belts, 3/BX53 (3/BX53)
- GATES Multi-Speed Belts, 1622V307 (1622V307)
- Gates Power Transmission Belts