Shop All Timing Belts
Gates
PowerGrip Timing Belts, 300H100
Mfr # 300H100
Zoro # G7843774
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 762 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 300H100
- Zoro # G7843774
- UPC # 72053565829
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 762 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
The GATES brand PowerGrip Timing Belt, 300H100 is a black polychloroprene belt with a temperature range of -30 to 100°C. It has a height of 4.1 mm and a V-Belt section of H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325175A)
- BESTORQ Aftermarket 100047 NEW HOLLAND Classic Replacement V-Belt, A47 (A47)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-20 (960-8MGT-20)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- GATES Power Curve Belts, B162PC (B162PC)
- GATES Hi-Power II Belts, B253 (B253)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- GATES Predator Single Belts, BP59 (BP59)
- BESTORQ Timing Belt Model 387L150 387 in Effective length and 15 in Top Width (387L150)
- Gates Power Transmission Belts