Shop All Timing Belts
Gates
PowerGrip Timing Belts, 290XL025
Mfr # 290XL025
Zoro # G7858456
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 737 mm
- Number of Teeth - Timing Belts 145
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 290XL025
- Zoro # G7858456
- UPC # 72053569780
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 737 mm |
Height | 2.29 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 145 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 25 x 680mm PL, T85 (680-8M-25)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW9)
- FESTO Compact Cylinder ADVU-63-40-A-P-A (ADVU-63-40-A-P-A)
- GATES PowerGrip GT3 Belts - 5M, 625-5MGT-25 (625-5MGT-25)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20 (TP2000-8MGT-20)
- GATES Predator Single Belts, AP43 (AP43)
- GATES Hi-Power II Belts, B177 (B177)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- D&D Timing Belt, 8M, 20 x 600mm PL, T75 (600-8M-20)
- Gates Timing Belts