Shop All Timing Belts
Gates
PowerGrip Timing Belts, 285L050
Mfr # 285L050
Zoro # G7838944
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 724 mm
- Number of Teeth - Timing Belts 76
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 285L050
- Zoro # G7838944
- UPC # 72053564273
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 724 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 76 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Motor Run Capacitor, 2 MFD, 440V, Round (450-20-0019)
- HANSEN Flex Air Fitting, 1/4 NPT x 3/8 In. Plug (FA37P25M)
- DEFLECTO Vent Wm Dryer Hood 4"Brw (RVHAB4)
- SUNBELT Offset Links, Chain #60 1.1" x1.3" x0.75" (A-B1SB418)
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-30 (1200-8MGT-30)
- GATES PowerGrip GT3 Belts - 2M and 3M, 640-2MGT-06 (640-2MGT-06)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- B B MANUFACTURING 712-8M-20, Timing Belt, Neoprene, Fiberglass (712-8M-20)
- Gates Timing Belts