Shop All Timing Belts
Gates
PowerGrip Timing Belts, 280XL037
Mfr # 280XL037
Zoro # G7871738
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 711 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 280XL037
- Zoro # G7871738
- UPC # 72053563351
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 711 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT33P-120-A)
- KOYO Needle Roller Brg, 162416, 1in Bore, 2 Seal (HJ-162416.2RS)
- KIPP Adapter Bushing For Ball Lock Pin D=10, M=M16X1, 5, Stainless Steel Bright (K1065.101)
- GATES Synchro-Power Polyurethane Belts, T10-980-25 (T10-980-25)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- GATES Tri-Power Belts, BX37 (BX37)
- GATES PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-12 (920-8MGT-12)
- GATES PowerGrip Timing Belts, 420XL037 (420XL037)
- GATES Polyflex Belts, 5M437 (5M437)
- BESTORQ Bestorq Timing Belt Model 540H400 - 54 in Outside Length - 4 in Top Width (540H400)
- Gates Power Transmission Belts