Shop All Timing Belts
Gates
PowerGrip Timing Belts, 274XL037
Mfr # 274XL037
Zoro # G7872054
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 696 mm
- Number of Teeth - Timing Belts 137
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 274XL037
- Zoro # G7872054
- UPC # 72053937862
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 696 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 137 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4010-6P)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, E-Weld Series, Liquid Form (53F605)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- GATES PowerGrip HTD Belts, 475-5M-09 (475-5M-09)
- GATES Polyflex Belts, 5M690 (5M690)
- GATES Tri-Power PowerBand Belts, 2/CX162 (2/CX162)
- GATES Polyflex Belts, 7M650 (7M650)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- GATES Predator Single Belts, BP112 (BP112)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 73 Teeth x 20mm W (T5-20-73)
- Gates Timing Belts