Shop All Timing Belts
Gates
PowerGrip Timing Belts, 270H075
Mfr # 270H075
Zoro # G7855385
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 686 mm
- Number of Teeth - Timing Belts 54
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 270H075
- Zoro # G7855385
- UPC # 72053565430
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 686 mm |
Height | 4.1 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 54 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 20,316SS, PK10 (66020)
- POWER TEAM HALF COUPLER, HYD, 3/8 NPTF M (9798)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-53)
- GATES Multi-Speed Belts, 1626V455 (1626V455)
- GATES PowerGrip Timing Belts, 160XL025 (160XL025)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- GATES Predator Single Belts, CP120 (CP120)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES Synchro-Power Polyurethane Belts, AT5-660-25 (AT5-660-25)
- Gates Timing Belts