Shop All Timing Belts
Gates
PowerGrip Timing Belts, 260XL037
Mfr # 260XL037
Zoro # G7833746
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 660 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 260XL037
- Zoro # G7833746
- UPC # 72053563337
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 660 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748170)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- MILTON Pneumatic Breather Vent, 1/4" NPT, PK10 (1088-4)
- GATES Round Endless Belts, 6 X 97 RE BELT (6 X 97 RE BELT)
- GATES Hi-Power II Belts, B172 (B172)
- GATES Polyflex Belts, 7M825 (7M825)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- GATES Polyflex Belts, 11M1030 (11M1030)
- GATES Predator Single Belts, AP54 (AP54)
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- Gates Power Transmission Belts