Shop All Timing Belts
Gates
PowerGrip Timing Belts, 255L075
Mfr # 255L075
Zoro # G7824250
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 648 mm
- Number of Teeth - Timing Belts 68
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 255L075
- Zoro # G7824250
- UPC # 72053564556
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 648 mm |
Height | 3.6 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 68 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 3.6 mm and is black in color. It is a V-Belt Section L belt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 852 psi (88402DEF-50)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- GATES PowerGrip HTD Belts, 670-5M-15 (670-5M-15)
- GATES Polyflex Belts, 7M1150 (7M1150)
- GATES PowerGrip Timing Belts, 240L050 (240L050)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-25 (425-5MGT-25)
- D&D Timing Belt, H, 1 x 48in PL, T96 (480H100)
- Gates Timing Belts