Shop All Timing Belts
Gates
PowerGrip Timing Belts, 248L050
Mfr # 248L050
Zoro # G7840055
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 629 mm
- Number of Teeth - Timing Belts 66
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 248L050
- Zoro # G7840055
- UPC # 72053937633
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 629 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 66 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1922V544 55" Outside Length, 54 13/32 in Pitch Length, 1-3/16" Top Width (3HEV8)
- GATES Hi-Power II Belts, C74 (C74)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- SMC Guided Cylinder, 20mm Bore, 75mm Strke (MGPM20-75Z)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- GATES PowerGrip Timing Belts, 240H150 (240H150)
- GATES Super HC Molded Notch Belts, 3VX710 (3VX710)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- GATES Predator Single Belts, BP69 (BP69)
- BESTORQ L Timing Belts (480L075)
- Gates Power Transmission Belts