Shop All Timing Belts
Gates
PowerGrip Timing Belts, 230H100
Mfr # 230H100
Zoro # G7854676
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 584 mm
- Number of Teeth - Timing Belts 46
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 230H100
- Zoro # G7854676
- UPC # 72053566062
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 584 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 46 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (707020-0606)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- MTD Belt-V A Sec X 99 (954-05021)
- D&D 36" Outside Length, 2/3" Top Width, 1 Ribs (B33/5L360)
- GATES PowerGrip GT3 Belts - 2M and 3M, 348-3MGT-09 (348-3MGT-09)
- GATES Polyflex Belts, 7M750 (7M750)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20 (600-8MGT-20)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- GATES PowerGrip Timing Belts, 600L075 (600L075)
- BANDO TimingBelt, Synchro-Link, Neoprene, 225L050 (225L050G)
- Gates Power Transmission Belts