Shop All Timing Belts
Gates
PowerGrip Timing Belts, 210XL037
Mfr # 210XL037
Zoro # G7852034
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 533 mm
- Number of Teeth - Timing Belts 105
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 210XL037
- Zoro # G7852034
- UPC # 72053563283
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 533 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 105 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
The GATES brand PowerGrip Timing Belts, 210XL037, is a black belt made of polychloroprene material. It has a temperature range of -30 to 100°C and a height of 2.29 mm. It is a V-Belt Section XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- LOC-LINE Nozzle, 1 1/4 In, Pk2 (51807)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-3)
- GATES Polyflex JB Belts, 2/11M1850JB (2/11M1850JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3360-14MGT-40 (3360-14MGT-40)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20 (600-8MGT-20)
- GATES Hi-Power II Belts, B433 (B433)
- CARLISLE 1120-8MPT-12 Panther Synchronous Belt (1120-8MPT-12)
- Gates Power Transmission Belts