Shop All Timing Belts
Gates
PowerGrip Timing Belts, 210L100
Mfr # 210L100
Zoro # G7845838
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 533 mm
- Number of Teeth - Timing Belts 56
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 210L100
- Zoro # G7845838
- UPC # 72053564785
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 533 mm |
Height | 3.6 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 56 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L210 V-Belt, 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 9/16-18, Strt (2018-6-6S)
- STANLEY ENGINEERED FASTENING Nosepiece, For 6ZC22, 2NJP3 (PRN811)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.40" OD (1004C)
- GATES PowerGrip HTD Belts, 415-5M-09 (415-5M-09)
- GATES Polyflex Belts, 7M1500 (7M1500)
- GATES PowerGrip Timing Belts, 370H100 (370H100)
- GATES Multi-Speed Belts, 2530V610 (2530V610)
- GATES Polyflex Belts, 5M437 (5M437)
- GATES Polyflex Belts, 11M925 (11M925)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- Gates Timing Belts