Shop All Timing Belts
Gates
PowerGrip Timing Belts, 210L050
Mfr # 210L050
Zoro # G7842575
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 533 mm
- Number of Teeth - Timing Belts 56
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 210L050
- Zoro # G7842575
- UPC # 72053564228
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 533 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 56 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- GATES PowerGrip GT3 Belts - 2M and 3M, 360-3MGT-09 (360-3MGT-09)
- GATES Tri-Power Belts, BX72 (BX72)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20 (576-8MGT-20)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- GATES Tri-Power Belts, BX35 (BX35)
- GATES Multi-Speed Belts, 4430V910 (4430V910)
- GATES Polyflex JB Belts, 2/11M800JB (2/11M800JB)
- GATES Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-456-21 (8MGT-456-21)
- Gates Power Transmission Belts