Shop All Timing Belts
Gates
PowerGrip Timing Belts, 200XL037
Mfr # 200XL037
Zoro # G7870128
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 508 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 200XL037
- Zoro # G7870128
- UPC # 72053563276
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 508 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
The GATES brand PowerGrip Timing Belt, 200XL037, is made of polychloroprene and has a black color. It has a temperature range of -30 to 100°C and a height of 2.29 mm. It is a V-Belt Section XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.75", Hi-Roller, Plain (PHR-175-A)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x5/8)
- DAYTON Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud (7E650)
- FESTO Compact Cylinder ADNGF-12-15-P-A (ADNGF-12-15-P-A)
- GATES Tri-Power Belts, BX53 (BX53)
- GATES Polyflex Belts, 7M1500 (7M1500)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-15 (1150-5MGT-15)
- GATES Polyflex Belts, 5M1000 (5M1000)
- GATES PowerGrip HTD Belts, 350-5M-09 (350-5M-09)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- GATES Polyflex Belts, 5M375 (5M375)
- Gates Power Transmission Belts