Shop All Timing Belts
Gates
PowerGrip Timing Belts, 190XL037
Mfr # 190XL037
Zoro # G7830745
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 483 mm
- Number of Teeth - Timing Belts 95
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 190XL037
- Zoro # G7830745
- UPC # 72053563269
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 483 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 95 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material, has a temperature range of -30 to 100°C, is black in color, has a height of 2.29 mm, and is in the XL V-Belt section.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (PEAC8-8F)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1-B (VN-07-H-T3-PQ2-VQ2-RO1-B)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK41 X 1-1/8 SHEAVE (AK41 X 1-1/8 SHEAVE)
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- GATES Long-Length PowerGrip Timing Belting, LL150H (LL150H)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-15 (535-5MGT-15)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- GATES PowerGrip HTD Belts, 312-3M-09 (312-3M-09)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-62 (8MGT-1000-62)
- Gates Timing Belts