Shop All Timing Belts
Gates
PowerGrip Timing Belts, 187L050
Mfr # 187L050
Zoro # G7831549
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 476 mm
- Number of Teeth - Timing Belts 50
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 187L050
- Zoro # G7831549
- UPC # 72053564211
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 476 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 50 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material, with a temperature range of -30 to 100°C. It is black in color, with a height of 3.6 mm and a V-Belt section of L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 120TON 0.6"STROKE (HVSP120)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MDT8)
- COILHOSE PNEUMATICS Lubricator 1" (CO 8848)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX1180 (2/3VX1180)
- GATES PowerGrip Timing Belts, 126XL037 (126XL037)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-25 (1150-5MGT-25)
- GATES Synchro-Power Polyurethane Belts, T5-500-25 (T5-500-25)
- GATES Hi-Power II Belts, B58 (B58)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- Gates Timing Belts