Shop All Timing Belts
Gates
PowerGrip Timing Belts, 180XL037
Mfr # 180XL037
Zoro # G7846809
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 457 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 180XL037
- Zoro # G7846809
- UPC # 72053563252
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 457 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 2.29 mm and is black in color. It is an XL V-Belt section.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- D&D 100" Outside Length, 2/3" Top Width, 1 Ribs (BX97)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- GATES PowerGrip HTD Belts, 357-3M-15 (357-3M-15)
- GATES Polyflex Belts, 11M1090 (11M1090)
- GATES PowerGrip Timing Belts, 672XL037 (672XL037)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- GATES PowerGrip GT3 Belts - 5M, 1000-5MGT-25 (1000-5MGT-25)
- CARLISLE 660H100 Synchro-Cog Timing Belt (660H100)
- Gates Power Transmission Belts