Shop All Timing Belts
Gates
PowerGrip Timing Belts, 173L050
Mfr # 173L050
Zoro # G7869157
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 438 mm
- Number of Teeth - Timing Belts 46
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 173L050
- Zoro # G7869157
- UPC # 72053936957
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 438 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 46 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/2 in ID x 2.378 in OD x 0.313 in W, Nitrile Lip (15004)
- SUPER LUBE Lubricant, Wet Film, 4 Oz., Nonflammable (56204)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (GH200-10-G)
- GATES Hi-Power II Belts, A36 (A36)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- GATES PowerGrip Timing Belts, 120XL037 (120XL037)
- GATES PowerGrip Timing Belts, 660H075 (660H075)
- GATES PowerGrip Timing Belts, 420H100 (420H100)
- GATES PowerGrip HTD Belts, 1050-5M-15 (1050-5M-15)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- Gates Power Transmission Belts