Shop All Timing Belts
Gates
PowerGrip Timing Belts, 165L050
Mfr # 165L050
Zoro # G7835119
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 419 mm
- Number of Teeth - Timing Belts 44
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 165L050
- Zoro # G7835119
- UPC # 72053564402
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 419 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 44 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 694in PL, T185 (694L100)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- TOMPKINS Hydraulic Fitting-Steel12MJ BULKHEAD UNION 90 (2701-12-12)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-25 (1150-5MGT-25)
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- GATES Polyflex JB Belts, 2/5M462JB (2/5M462JB)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- GATES Power Curve Belts, B430PC (B430PC)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHJ6)
- Gates Power Transmission Belts