Shop All Timing Belts
Gates
PowerGrip Timing Belts, 152MXL025
Mfr # 152MXL025
Zoro # G7832617
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 386 mm
- Number of Teeth - Timing Belts 190
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 152MXL025
- Zoro # G7832617
- UPC # 72053562682
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 386 mm |
Height | 1.14 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 190 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | MXL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6008LLBC3/L627)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- SPEEDAIRE Cable Reel, W/Clamp, 100 ft L, 10" H, Gren (45UZ50)
- MAIN FILTER Hydraulic Filter, replaces WIX D37B10EV, Pressure Line, 10 micron, Outside-In (MF0060128)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-20 (640-8MGT-20)
- GATES PowerGrip HTD Belts, 580-5M-25 (580-5M-25)
- GATES PowerGrip Timing Belts, 165L050 (165L050)
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-20 (1120-8MGT-20)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- Gates Power Transmission Belts