Shop All Timing Belts
Gates
PowerGrip Timing Belts, 150XL037
Mfr # 150XL037
Zoro # G7851690
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 381 mm
- Number of Teeth - Timing Belts 75
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 150XL037
- Zoro # G7851690
- UPC # 72053563221
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 381 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 75 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material, with a temperature range of -30 to 100°C. It is black in color, with a height of 2.29 mm and a V-Belt section of XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.95" OD (661B)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-85)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- GATES Predator Single Belts, CP96 (CP96)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- GATES Hi-Power II Belts, A28 (A28)
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20 (480-8MGT-20)
- GATES Hi-Power II Belts, A102 (A102)
- GATES PowerGrip HTD Belts, 550-5M-15 (550-5M-15)
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- Gates Power Transmission Belts