Shop All Timing Belts
Gates
PowerGrip Timing Belts, 150L100
Mfr # 150L100
Zoro # G7840947
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 381 mm
- Number of Teeth - Timing Belts 40
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 150L100
- Zoro # G7840947
- UPC # 72053564761
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 381 mm |
Height | 3.6 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 40 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 5/32 Tubing Grn 4.5In (DC8124268)
- SKF SKF 6008 2RS1, Single Row Ball Bearings (6008 2RS1)
- OETIKER Hose Clamp, Stpls, 1-Ear HD, 67.8-71mm, SS (HCS1E-0710-9H-SSDG/B)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15537)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- GATES PowerGrip Timing Belts, 460XL037 (460XL037)
- GATES Hi-Power II Belts, A63 (A63)
- GATES Poly Chain GT Carbon Belts, 8MGT-1792-36 (8MGT-1792-36)
- GATES Super HC PowerBand Belts, 3/3V1320 (3/3V1320)
- GATES Predator Single Belts, CP144 (CP144)
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20 (480-8MGT-20)
- Gates Power Transmission Belts