Shop All Timing Belts
Gates
PowerGrip Timing Belts, 150L075
Mfr # 150L075
Zoro # G7841839
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 381 mm
- Number of Teeth - Timing Belts 40
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 150L075
- Zoro # G7841839
- UPC # 72053564501
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 381 mm |
Height | 3.6 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 40 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
The GATES brand PowerGrip Timing Belt, 150L075, is made of black polychloroprene and has a temperature range of -30 to 100°C. It has a height of 3.6 mm and a V-Belt section of L.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 3/4", 15"L (M40-750-5)
- CONTINENTAL CONTITECH A51 Wrapped V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (A51)
- LEGACY Levelwind Retractable Air Hose Reel, 3/8" x 50' (L8305)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- GATES Polyflex Belts, 7M1120 (7M1120)
- GATES Multi-Speed Belts, 4430V1320 (4430V1320)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- GATES PowerGrip GT3 Belts - 2M and 3M, 447-3MGT-06 (447-3MGT-06)
- GATES Predator Single Belts, CP96 (CP96)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-15 (450-5MGT-15)
- GATES Tri-Power Belts, BX68 (BX68)
- Gates Timing Belts