Shop All Timing Belts
Gates
PowerGrip Timing Belts, 1400H100
Mfr # 1400H100
Zoro # G7838339
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 3556 mm
- Number of Teeth - Timing Belts 280
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1400H100
- Zoro # G7838339
- UPC # 72053566024
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3556 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 280 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- WD-40 Water Resistant Silicone Lubricant11 oz. Aerosol Can (300012)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10506B-106)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- GATES PowerGrip Timing Belts, 322L050 (322L050)
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- GATES Multi-Speed Belts, 3432V480 (3432V480)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- GATES Hi-Power II Belts, A102 (A102)
- GATES PowerGrip GT4 Belts - 8M and 14M, 4956-14MGT-40 (4956-14MGT-40)
- Gates Timing Belts