Shop All Timing Belts
Gates
PowerGrip Timing Belts, 135L050
Mfr # 135L050
Zoro # G7866427
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 343 mm
- Number of Teeth - Timing Belts 36
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 135L050
- Zoro # G7866427
- UPC # 72053564396
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 343 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 36 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3092408, Return Line, 15 micron, Inside-Out (MF0595033)
- ARO Lockout Valve, 1/2 In, 219 CFM, 250 PSI (104392-4)
- BREEZE Hose Clamp, GP, SAE 64,410SS, PK10 (64064H)
- GATES Poly Chain GT Carbon Belts, 14MGT-1750-37 (14MGT-1750-37)
- GATES Power Curve Belts, B430PC (B430PC)
- GATES Polyflex Belts, 5M900 (5M900)
- GATES Poly Chain GT Carbon Belts, 8MGT-720-21 (8MGT-720-21)
- GATES Tri-Power Belts, AX29 (AX29)
- GATES PowerGrip Timing Belts, 82XL037 (82XL037)
- D&D Timing Belt, 8M, 30 x 840mm PL, T105 (840-8M-30)
- Gates Power Transmission Belts