Shop All Timing Belts
Gates
PowerGrip Timing Belts, 1325H100
Mfr # 1325H100
Zoro # G7852409
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 3366 mm
- Number of Teeth - Timing Belts 265
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1325H100
- Zoro # G7852409
- UPC # 72053888461
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3366 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 265 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 99" Outside Length, 1/2" Top Width, 1 Ribs (A97/4L990)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (EZ-501-12FP)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- GATES Polyflex Belts, 3M580 (3M580)
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- GATES Hi-Power II Belts, B185 (B185)
- GATES Power Curve Belts, B430PC (B430PC)
- GATES Super HC PowerBand Belts, 5/5V710 (5/5V710)
- GATES PowerGrip HTD Belts, 201-3M-09 (201-3M-09)
- GATES Predator Single Belts, AP43 (AP43)
- Gates Timing Belts