Shop All Timing Belts
Gates
PowerGrip Timing Belts, 130XL037
Mfr # 130XL037
Zoro # G7857920
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 330 mm
- Number of Teeth - Timing Belts 65
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 130XL037
- Zoro # G7857920
- UPC # 72053563207
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 330 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 65 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
The GATES brand PowerGrip Timing Belt, 130XL037, is made of polychloroprene material and is black in color. It has a temperature range of -30 to 100°C and a height of 2.29 mm. It is a V-Belt Section XL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (056B17D11030)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- SKF SKF 608 2RS, Inst Mini Metric Bearings (608 2RS)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 3/4 Inch NPT Male End (FM99)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- GATES Hi-Power II Belts, B60 (B60)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- GATES PowerGrip Timing Belts, 60XL037 (60XL037)
- GATES PowerGrip HTD Belts, 500-5M-15 (500-5M-15)
- BESTORQ Bestorq Timing Belt Model 550-5M-20 - 21.65 in Outside Length - 0.59 in Top Width (550-5M-20)
- Gates Power Transmission Belts