Shop All Timing Belts
Gates
PowerGrip Timing Belts, 126XL037
Mfr # 126XL037
Zoro # G7882999
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 320 mm
- Number of Teeth - Timing Belts 63
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 126XL037
- Zoro # G7882999
- UPC # 72053704631
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 320 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 63 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC (6400-10-10-O)
- BSC PREFERRED Belt, XPA Cogged, 13 x 2800mm LP (XPA2800)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS (CL-12-SS)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9700FKN18H, Pressure Line, 5 micron, Outside-In (MF0059514)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- GATES PowerGrip HTD Belts, 776-8M-30 (776-8M-30)
- GATES PowerGrip HTD Belts, 770-5M-15 (770-5M-15)
- GATES Polyflex JB Belts, 2/5M1120JB (2/5M1120JB)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- BANDO 8M Ht Timing Belt, 624-8M-30 (624-8M-30)
- Gates Power Transmission Belts